- 2 Grooves
- 3.35 in Outside Diameter
- 3V Belt Size
- SH Bushing Required
| No. of Grooves | 2 |
| Overall Length | 1.09375 in |
| Belt Size | 3V |
| Bushing Series | SH |
| Length Through Bore | 1.25 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Outside Dia. | 3.35 in |
| Inch/Metric | Inch |
| 3V Pitch Dia. | 3.35 in |
| Weight | 1.2 LB |
| EAN or UPC | 775829004859 |

