- 2 Grooves
- 9 in Outside Diameter
- 5V Belt Size
- SK Bushing Required
| Inch/Metric | Inch |
| Outside Dia. | 9.00 in |
| Material | Cast Iron |
| Length Through Bore | 1.875 in |
| No. of Grooves | 2 |
| Belt Size | 5V |
| Bushing Series | SK |
| Bushing Type | QD |
| Overall Length | 1.6875 in |
| Weight | 18.25 LB |
| EAN or UPC | 775829005221 |

