- 2 Grooves
- 3.95 in O.D
- A
- B Belt Size
- L Bushing
| Length Through Bore | 1.34375 in |
| Bore Range [Max] | 1.5 in |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| B (5L) Pitch Dia. | 3.95 in |
| Outside Dia. | 3.95 in |
| Bushing Series | L |
| No. of Grooves | 2 |
| Belt Size | A, B |
| Inch/Metric | Inch |
| Weight | 2.8 LB |
| EAN or UPC | 775829008314 |

