- 3 Grooves
- 6.7 in Outside Diameter
- 5V Belt Size
- SK Bushing Required
| Length Through Bore | 1.875 in |
| Belt Size | 5V |
| Material | Cast Iron |
| Overall Length | 2.375 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Outside Dia. | 6.70 in |
| Bushing Type | QD |
| Weight | 11.9 LB |
| EAN or UPC | 775829009700 |

