- 3 Grooves
- 5.95 in Outside Diameter
- A
- B
- 4L
| Material | Cast Iron |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Length Through Bore | 1.8125 in |
| Outside Dia. | 5.95 in |
| Overall Length | 2.5 in |
| Bushing Series | SD |
| Belt Size | A, B |
| B (5L) Pitch Dia. | 5.95 in |
| Weight | 8.7 LB |
| EAN or UPC | 775829008697 |

