- 3 Grooves
- 5.9 in Outside Diameter
- 5V Belt Size
- SDS Bushing Required
| Outside Dia. | 5.90 in |
| Bushing Type | QD |
| Overall Length | 2.375 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Belt Size | 5V |
| Length Through Bore | 1.3125 in |
| Bushing Series | SDS |
| No. of Grooves | 3 |
| Weight | 8.35 LB |
| EAN or UPC | 775829009670 |

