- 4 Grooves
- 11.8 in Outside Diameter
- 5V Belt Size
- E Bushing Required
| Bushing Series | E |
| Inch/Metric | Inch |
| Outside Dia. | 11.80 in |
| Belt Size | 5V |
| Material | Cast Iron |
| Length Through Bore | 2.625 in |
| Bushing Type | QD |
| No. of Grooves | 4 |
| Overall Length | 3.0625 in |
| Weight | 32.7 LB |
| EAN or UPC | 775829010850 |

