- 4 Grooves
- 12.4 in Outside Diameter
- C Belt Size
- E Bushing Required
| Length Through Bore | 2.625 in |
| Bushing Series | E |
| No. of Grooves | 4 |
| Inch/Metric | Inch |
| Outside Dia. | 12.40 in |
| Bushing Type | QD |
| Belt Size | C |
| Material | Cast Iron |
| C Pitch Dia. | 12.4 in |
| Overall Length | 4.375 in |
| Weight | 48.95 LB |
| EAN or UPC | 775829010249 |

