- 5 Grooves
- 6 in Outside Diameter
- 3V Belt Size
- SK Bushing Required
| Bushing Type | QD |
| 3V Pitch Dia. | 6 in |
| Inch/Metric | Inch |
| Outside Dia. | 6.00 in |
| Belt Size | 3V |
| Material | Cast Iron |
| No. of Grooves | 5 |
| Overall Length | 2.3125 in |
| Length Through Bore | 1.875 in |
| Bushing Series | SK |
| Weight | 8.7 LB |
| EAN or UPC | 775829012175 |

