- 0.25 in Inside Diameter - 0.5 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Inch/Metric | Inch |
| Static Load Rating | 2100 lb |
| Roller Width - Inch | 0.5 |
| Oil Hole Diameter | 0.094 in |
| Tolerance Class | P0 |
| Dynamic Load Rating (lb) | 1660 |
| Overall Width | 0.563 in |
| Inner Ring | With Inner Ring |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter - Inch | 0.75 |
| Rolling Element | Needle Roller - Full Complement |
| Boss Diameter [Min] | 0.5 in |
| Roller Dia. | 0.750 in |
| Roller Shape | Cylindrical |
| Oil Hole Diameter - Inch | 0.094 |
| Limiting Speed | 6400 rpm |
| Endplate Diameter | 0.609 in |
| Material | Bearing Steel |
| Roller Width | 0.5 in |
| Platform | CAMROL® |
| Bore Diameter - Inch | 0.25 |
| Enclosure | Sealed |
| Minimum Boss Diameter - Inch | 0.5 |
| Roller Type | Cylindrical |
| I.D. | 0.25 in |
| Dynamic Load Rating | 1660 lb |
| Overall Width - Inch | 0.5625 |
| O.D. Configuration | Cylindrical |
| Finish | Black Oxide |
| Series | CYR-S |
| Roller Diameter | 0.75 in |
| Relubricatable | Yes |
| Weight | 0.065 LB |
| EAN or UPC | 726166056124 |

