- 5 in Inside Diameter - 6.5 in Outside Diameter
- 2.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| I.D. | 5 in |
| Sealed | None |
| O.D. | 6.5 in |
| Operating Temperature [Max] | 250 °F |
| Dynamic Load Rating (lb) | 64600 |
| Speed [Max] - Oil | 2400 |
| Housing & Shaft Fillet (in) | 0.1 |
| Lubrication Hole Type | Lubrication groove and hole |
| Outer Width | 2.25 in |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Misalignment | No |
| Duplexing | No |
| Speed (Max) Oil | 2400 |
| Hole Diameter | 0.188 in |
| Rolling Element | Needle Roller |
| Bore Size - Inch | 5 |
| Radial Clearance | Normal |
| Shaft Fillet | 0.1 in |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating | 64600 lb |
| Precision Rating | RBEC-1 |
| Bore Type | Straight |
| Number of Rows | 1 |
| Static Load Rating | 148000 lb |
| Speed (Max) Grease | 1200 |
| Width | 7.40 |
| Platform | Cagerol Bearing |
| Operating Temperature [Min] | -20 °F |
| Cage Material | Steel |
| Hole Type | Lubrication Groove and Hole |
| Flanges | No flange |
| Speed [Max] - Grease | 1200 rpm |
| Series | Standard |
| Includes Inner Ring | No |
| Full Complement/Caged | Caged |
| Related Inner Ring | MI 64, MI 68 |
| Static Load Rating (lb) | 148000 |
| Outside Diameter - Inch | 6.5 |
| Weight | 6.525 LB |
| EAN or UPC | 726166064563 |

