McGill
SB22230W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101089017
- 150 mm Inside Diameter - 270 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 2.874 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
| Series | 22200 |
| Outer Ring Type | Not Split |
| Outside Diameter - Metric | 270 |
| Dynamic Load Rating | 169300 lb |
| Overall Width (mm) | 73 |
| Platform | Spherol |
| Bore Size - Metric | 150 |
| Dynamic Load Rating (lb) | 169300 |
| Sealed | Sealed - Both Sides |
| I.D. | 150 mm |
| Housing Shoulder Diameter | 3.125 in |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Shaft Shoulder Diameter | 6.688 in |
| Duplexing | No |
| Overall Width (in) | 2.874 |
| Speed (Max) Grease | 800 |
| Precision Rating | P0 | ISO 15-2008 |
| Maximum Operating Temperature | 300 |
| O.D. | 270 mm |
| Number of Rows | 1 |
| Full Complement/Caged | Caged |
| Housing & Shaft Fillet (in) | 0.098 |
| Enclosure | Sealed On Both Sides |
| Material | 52100 Bearing Steel |
| W33 Groove Width | 0.547 |
| Speed (Max) Oil | 1600 |
| Static Load Rating (lb) | 211000 |
| Finish | Uncoated |
| Bore Type | Straight |
| Rolling Element | Spherical Roller |
| Groove Width | 0.547 |
| Operating Temperature [Max] | 300 °F |
| Seal Type | Single Seal |
| Static Load Rating | 211000 lb |
| Overall Width | 2.874 in, 73 mm |
| Cage Material | Steel |
| Misalignment | 2 Degrees |
| Speed [Max] - Grease | 800 rpm |
| Angular Misalignment | 2 Degrees |
| No. of Rows | Single |
| Shaft Fillet | 0.098 in |
| Speed [Max] - Oil | 1600 rpm |
| Operating Temperature [Min] | -30 °F |
| Hole Type | Lubrication Groove & Hole |
| Radial Clearance | Normal |
| Weight | 39.5 LB |
| EAN or UPC | 726166009076 |
