- Clear Clip On Eye Protection
description
- This stylish frame features 52 mm round lenses and the tortoiseshell look of designer frames. The adjustable nosepiece features a one-piece PVC nose pad. The frame is manufactured using a nickel-silver construction for strength and durability. The optinal clip-on frame, which simply snaps into place, may be fitted with various tinted lenses for indoor-outdoor adaptability. The Tahoe® frame may also be fitted with prescription lenses, the clip-on serving as extra protection. Optional wire-mesh and plastic sup sideshields provide maximum protection. Interchangeable lenses available. Provides 99.9% ultraviolet protection.
| Frame Color | Gold |
| Lens Color | Clear |
| Frame Material | Metal |
| Frame Size | 52 mm |
| Weight | 0.06 LB |

