- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 2.50 in OD
| Bushing Series | JA |
| Belt Size | 3V |
| Outside Dia. | 2.50 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041039592 |
| Bushing Series | JA |
| Belt Size | 3V |
| Outside Dia. | 2.50 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041039592 |