- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 5.30 in OD
| Bushing Type | QD |
| Material | Cast Iron |
| Bushing Series | SH |
| No. of Grooves | 1 |
| Outside Dia. | 5.30 in |
| Belt Size | 3V |
| Weight | 0.0 LB |
| EAN or UPC | 746041039707 |
| Bushing Type | QD |
| Material | Cast Iron |
| Bushing Series | SH |
| No. of Grooves | 1 |
| Outside Dia. | 5.30 in |
| Belt Size | 3V |
| Weight | 0.0 LB |
| EAN or UPC | 746041039707 |