- Number of Grooves: 1
- C Belt Size
- QD Bushing Required
- 18.40 in OD
| Material | Cast Iron |
| Bushing Series | SF |
| Outside Dia. | 18.40 in |
| Belt Size | C |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041037901 |
| Material | Cast Iron |
| Bushing Series | SF |
| Outside Dia. | 18.40 in |
| Belt Size | C |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041037901 |