- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 2.80 in OD
| Outside Dia. | 2.80 in |
| No. of Grooves | 2 |
| Belt Size | 3V |
| Bushing Series | JA |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041039837 |
| Outside Dia. | 2.80 in |
| No. of Grooves | 2 |
| Belt Size | 3V |
| Bushing Series | JA |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041039837 |