- Number of Grooves: 2
- 5V Belt Size
- QD Bushing Required
- 4.65 in OD
| Bushing Series | SDS |
| No. of Grooves | 2 |
| Outside Dia. | 4.65 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041041021 |
| Bushing Series | SDS |
| No. of Grooves | 2 |
| Outside Dia. | 4.65 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041041021 |