- Number of Grooves: 2
- C Belt Size
- QD Bushing Required
- 10.90 in OD
| Bushing Type | QD |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Outside Dia. | 10.90 in |
| Belt Size | C |
| Bushing Series | SF |
| Weight | 0.0 LB |
| EAN or UPC | 746041038021 |
| Bushing Type | QD |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Outside Dia. | 10.90 in |
| Belt Size | C |
| Bushing Series | SF |
| Weight | 0.0 LB |
| EAN or UPC | 746041038021 |