- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 5.90 in OD
| Bushing Series | SDS |
| Material | Cast Iron |
| Belt Size | 5V |
| No. of Grooves | 3 |
| Outside Dia. | 5.90 in |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041059347 |
| Bushing Series | SDS |
| Material | Cast Iron |
| Belt Size | 5V |
| No. of Grooves | 3 |
| Outside Dia. | 5.90 in |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041059347 |