- Number of Grooves: 3
- C Belt Size
- QD Bushing Required
- 9.90 in OD
| Material | Cast Iron |
| Belt Size | C |
| Outside Dia. | 9.90 in |
| Bushing Series | E |
| Bushing Type | QD |
| No. of Grooves | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 746041038250 |
| Material | Cast Iron |
| Belt Size | C |
| Outside Dia. | 9.90 in |
| Bushing Series | E |
| Bushing Type | QD |
| No. of Grooves | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 746041038250 |