- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 4.75 in OD
| Bushing Series | SDS |
| Belt Size | 3V |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Bushing Type | QD |
| Outside Dia. | 4.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041040321 |
| Bushing Series | SDS |
| Belt Size | 3V |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Bushing Type | QD |
| Outside Dia. | 4.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041040321 |