- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 6.30 in OD
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Size | 5V |
| Outside Dia. | 6.30 in |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041041670 |
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Size | 5V |
| Outside Dia. | 6.30 in |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 746041041670 |