- Number of Grooves: 4
- C Belt Size
- QD Bushing Required
- 7.90 in OD
| Belt Size | C |
| Bushing Series | SF |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Bushing Type | QD |
| Outside Dia. | 7.90 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041038496 |
| Belt Size | C |
| Bushing Series | SF |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Bushing Type | QD |
| Outside Dia. | 7.90 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041038496 |