- Number of Grooves: 5
- 3V Belt Size
- QD Bushing Required
- 6.00 in OD
| Bushing Series | SK |
| Bushing Type | QD |
| Belt Size | 3V |
| Outside Dia. | 6.00 in |
| Material | Cast Iron |
| No. of Grooves | 5 |
| Weight | 0.0 LB |
| EAN or UPC | 746041040505 |
| Bushing Series | SK |
| Bushing Type | QD |
| Belt Size | 3V |
| Outside Dia. | 6.00 in |
| Material | Cast Iron |
| No. of Grooves | 5 |
| Weight | 0.0 LB |
| EAN or UPC | 746041040505 |