- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 9.25 in OD
| Outside Dia. | 9.25 in |
| No. of Grooves | 6 |
| Material | Cast Iron |
| Belt Size | 5V |
| Bushing Type | QD |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041042363 |
| Outside Dia. | 9.25 in |
| No. of Grooves | 6 |
| Material | Cast Iron |
| Belt Size | 5V |
| Bushing Type | QD |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041042363 |