- Number of Grooves: 6
- C Belt Size
- QD Bushing Required
- 11.40 in OD
| Bushing Series | F |
| No. of Grooves | 6 |
| Outside Dia. | 11.40 in |
| Belt Size | C |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041039042 |
| Bushing Series | F |
| No. of Grooves | 6 |
| Outside Dia. | 11.40 in |
| Belt Size | C |
| Material | Cast Iron |
| Bushing Type | QD |
| Weight | 0.0 LB |
| EAN or UPC | 746041039042 |