- Number of Grooves: 6
- C Belt Size
- QD Bushing Required
- 8.40 in OD
| No. of Grooves | 6 |
| Outside Dia. | 8.40 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Belt Size | C |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041038984 |
| No. of Grooves | 6 |
| Outside Dia. | 8.40 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Belt Size | C |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041038984 |