- Series 01/02 General Duty Caster
- Swivel Type
- 3" Wheel Dia.
- 1 1/8" Tread
- No Swivel Lock
applications
- Dollies
- Carts
- General warehouse
features
- Heavy-gauge steel
- Deeply corrugated
- Withstands stress
- Load bearings roll freely
- Riveted and coined king pin
- Self-lubricating wheel bearing
- Resists corrosion
| Wheel Bearing Type | Self Lube |
| Swivel Lock | N/A |
| Top Plate Size | 2 3/4 x 3 13/16 |
| Kingpin | Kingpin |
| Tread Width | 1 1/4 in |
| Wheel Brake | N/A |
| Grease Seal | N/A |
| Attachment Bolt | 5/16 in |
| Overall Height | 3.8125 in |
| Wheel Material | Hard Rubber |
| Series | 01/02 |
| Caster Load Capacity | 270 lb |
| Swivel Radius Dimension | 2 7/16 in |
| Bolt Hole Pattern | 1 3/4 x 3 |
| Caster Type | Swivel |
| Thread Guard | N/A |
| Rig Finish | Zinc Plated |
| Axle Dia. | 3/8 in |
| Weight | 1.5 LB |

