- Swivel Caster Rig
- Series 01/02
- For 4" Wheel Diameter
- General-Duty
- 5" Overall Height (w/Wheel)
| Top Plate Bolt Hole Pattern | 3 x 4 |
| Top Plate Size | 5 1/8 x 4 |
| Overall Height (w/Wheel) | 5" |
| Rig Finish | Zinc Plated |
| For Wheel Diameter | 4 in |
| For Axle Dia. | 7/16" |
| Duty | General-Duty |
| Series | 01/02 |
| Weight | 0.1 LB |

