- Series 01/02 General Duty Caster
- Swivel Type
- 2 1/2" Wheel Dia.
- 1 1/8" Tread
- No Swivel Lock
description
- For intermittent use without extreme shock.
applications
- Moving dollies
- Carts
- General warehouse use
features
- Swivel casters Horn and bearing raceway are formed from a single piece of heavy-gauge steel, deeply corrugated to withstand stress and prevent distortion under full rated load
- Load bearing: single row of hardened, polished ball bearings roll freely in a large diameter, lubricated raceway
- King pin riveted and coined durability in rated service
- Wheel bearings plain, self-lubricating and roller bearings are available
- Finish: corrosion-resistant zinc.
| Caster Load Capacity | 100 lb |
| Overall Height | 3.25 in |
| Top Plate Size | 2 3/4 x 3 13/16 |
| Caster Type | Swivel |
| Thread Guard | N/A |
| Rig Finish | Zinc Plated |
| Series | 01/02 |
| Wheel Brake | N/A |
| Swivel Lock | N/A |
| Wheel Material | Soft Rubber |
| Grease Seal | N/A |
| Bolt Hole Pattern | 1 3/4 x 3 |
| Tread Width | 1 1/8 in |
| Wheel Bearing Type | Self Lube |
| Kingpin | Kingpin |
| Weight | 1.1 LB |

