- Series 01/02 General Duty Caster
- Swivel Type
- 4" Wheel Dia.
- 1 5/8" Tread
- No Swivel Lock
description
- For intermittent use without extreme shock.
applications
- Moving dollies
- Carts
- General warehouse use
features
- Swivel casters Horn and bearing raceway are formed from a single piece of heavy-gauge steel, deeply corrugated to withstand stress and prevent distortion under full rated load
- Load bearing: single row of hardened, polished ball bearings roll freely in a large diameter, lubricated raceway
- King pin riveted and coined durability in rated service
- Wheel bearings plain, self-lubricating and roller bearings are available
- Finish: corrosion-resistant zinc.
| Wheel Brake | Yes |
| Caster Type | Swivel |
| Caster Load Capacity | 225 lb |
| Swivel Lock | N/A |
| Rig Finish | Zinc Plated |
| Wheel Bearing Type | Self Lube |
| Kingpin | Kingpin |
| Wheel Material | Soft Rubber |
| Tread Width | 1 5/8 in |
| Top Plate Size | 4 x 5 1/8 |
| Bolt Hole Pattern | 3 x 4 |
| Grease Seal | N/A |
| Series | 01/02 |
| Thread Guard | N/A |
| Overall Height | 5 in |
| Weight | 3.3 LB |

