- Rigid Caster Rig
- Series 02
- General-Duty
- for 3" diameter Wheel
- 4 15/16 x 2 1/2 Top Plate Size
| For Wheel Diameter | 3 in |
| Top Plate Size | 4 15/16 x 2 1/2 |
| Series | 02 |
| Top Plate Bolt Hole Pattern | 1 3/16 x 4 |
| For Axle Dia. | 3/8" |
| Rig Finish | Zinc Plated |
| Duty | General-Duty |
| Overall Height (w/Wheel) | 3 13/16" |
| Weight | 0.1 LB |

