- Swivel Caster Rig
- Series 03/04
- For 3 1/2" Wheel Diameter
- Light-Medium-Duty
- 4 3/4" Overall Height (w/Wheel)
| For Wheel Diameter | 3 1/2 in |
| Duty | Light Medium-Duty |
| Rig Finish | Zinc Plated |
| For Axle Dia. | 3/8" |
| Top Plate Size | 3 5/8 x 2 1/2 |
| Top Plate Bolt Hole Pattern | 1 3/4 x 2 15/16 |
| Overall Height (w/Wheel) | 4 3/4" |
| Series | 03/04 |
| Weight | 0.1 LB |

