- Series 03/04 Light Medium-Duty Caster
- Swivel Type
- 4" Wheel Dia.
- 1 1/4" Tread
- No Swivel Lock
description
- For institutional and light industrial applications.
applications
- Schools
- Stock carts
- Bakery racks
- Food service equipment
- Hospitals
features
- Swivel casters Heavy-gauge steel top plate is attached to a full drawn steel horn with integral, hardened raceways
- Load bearings two full, independent rows of hardened, polished ball bearings roll freely in large diameter, lubricated raceways
- King pin shanked, hardened king pin holds raceways precisely in alignment
- Wheel bearings plain, self-lubricating and roller bearings are available
- Finish: corrosion-resistant zinc.
| Caster Type | Swivel |
| Bolt Hole Pattern | 1 3/4 x 2 15/16 |
| Thread Guard | N/A |
| Grease Seal | N/A |
| Series | 03/04 |
| Top Plate Size | 2 1/2 in x 3 5/8 |
| Caster Load Capacity | 200 lb |
| Wheel Bearing Type | Self Lube |
| Wheel Material | Soft Rubber |
| Overall Height | 5 in |
| Kingpin | Kingpin |
| Wheel Brake | Yes |
| Rig Finish | Zinc Plated |
| Tread Width | 1 1/4 in |
| Swivel Lock | N/A |
| Weight | 2.4 LB |

