- Rigid Caster Rig
- Series 04
- Light/Medium-Duty
- for 2.5" diameter Wheel
- 3 5/8 x 2 1/2 Top Plate Size
| Rig Finish | Zinc Plated |
| Duty | Light Medium-Duty |
| Overall Height (w/Wheel) | 3 5/16" |
| For Wheel Diameter | 2 1/2 in |
| Top Plate Size | 3 5/8 x 2 1/2 |
| Series | 04 |
| Top Plate Bolt Hole Pattern | 1 3/4 x 2 15/16 |
| For Axle Dia. | 5/16" |
| Weight | 0.1 LB |

