- Series 03/04 Light Medium-Duty Caster
- Rigid Type
- 5" Wheel Dia.
- 1 1/4" Tread
- No Swivel Lock
applications
- Institutional environments
- Schools
- Hospitals
- Light industrial
features
- Heavy-gauge steel
- Two rows of load bearings roll freely
- Shanked and hardened king pin
- Self-lubricating wheel bearing
- Resists corrosion
| Top Plate Size | 2 1/2 in x 3 5/8 |
| Axle Dia. | 3/8 in |
| Wheel Bearing Type | Self Lube |
| Series | 03/04 |
| Bolt Hole Pattern | 1 3/4 x 2 15/16 |
| Attachment Bolt | 5/16 in |
| Tread Width | 1 1/4 in |
| Caster Type | Rigid |
| Overall Height | 6.125 in |
| Thread Guard | N/A |
| Swivel Lock | N/A |
| Grease Seal | N/A |
| Kingpin | Kingpin |
| Caster Load Capacity | 200 lb |
| Rig Finish | Zinc Plated |
| Wheel Material | Soft Rubber |
| Wheel Brake | N/A |
| Weight | 0.563 LB |

