MHS Caster & Manufacturing
05-KTP-4-SS
Series 05/06 Light-/Medium-Duty Deluxe Caster
Item #101927661
- Series 05/06 Light Medium Duty Deluxe Caster
- Swivel Type
- 4" Wheel Dia.
- 1 1/4" Tread
- No Swivel Lock
features
- All stainless steal construction
- Load bearing: two full independent rows of stainless ball bearings.
- Sealed swivel assembly
- Non-magnetic
- USDA/FDA approved.
| Wheel Bearing Type | Plain |
| Wheel Brake | N/A |
| Rig Finish | Stainless Steel |
| Tread Width | 1 1/4 in |
| Overall Height | 5.25 in |
| Kingpin | Kingpin |
| Swivel Lock | N/A |
| Grease Seal | N/A |
| Caster Type | Swivel |
| Series | 05/06 |
| Caster Load Capacity | 400 lb |
| Thread Guard | N/A |
| Wheel Material | Solid Urethane |
| Bolt Hole Pattern | 1 3/4 x 2 3/4 to 3 |
| Top Plate Size | 2 1/2 in x 3 5/8 |
| Weight | 2.2 LB |
