- Swivel Caster Rig
- Series 05/06
- For 3" Wheel Diameter
- Light-Medium-Duty
- 4 5/16" Overall Height (w/Wheel)
| Top Plate Bolt Hole Pattern | 1 3/4 x 2 3/4 to 1 3/4 x 3 |
| Top Plate Size | 3 5/8 x 2 1/2 |
| Overall Height (w/Wheel) | 4 5/16" |
| Series | 05/06 |
| For Wheel Diameter | 3 in |
| Duty | Light Medium-Duty |
| Rig Finish | Zinc Plated |
| For Axle Dia. | 3/8" |
| Weight | 0.1 LB |

