- Plain Axle
- 5/16"Axel Diameter
- J2 Length
- Used" Series 01/02 (2 1/2"), 03/04 (2 1/2")
| Used in Series | 01/02 (2 1/2 in), 03/04 (2 1/2 in) |
| Length | 1 7/8 in |
| Axle Type | Plain |
| Axle Dia. | 5/16 in |
| Weight | 0.1 LB |
| Used in Series | 01/02 (2 1/2 in), 03/04 (2 1/2 in) |
| Length | 1 7/8 in |
| Axle Type | Plain |
| Axle Dia. | 5/16 in |
| Weight | 0.1 LB |