- Plain Axle
- 3/8"Axel Diameter
- J2 Length
- Used in Series 01/02 (3"), 03/04
| Axle Type | Plain |
| Axle Dia. | 3/8 in |
| Used in Series | 01/02 (3 in), 03/04 |
| Length | 2 1/4 in |
| Weight | 0.1 LB |
| Axle Type | Plain |
| Axle Dia. | 3/8 in |
| Used in Series | 01/02 (3 in), 03/04 |
| Length | 2 1/4 in |
| Weight | 0.1 LB |