- Plain Axle
- 3/8"Axel Diameter
- J2 Length
- Used in Series 01 Brake (3"), 03 Brake
| Used in Series | 01 Brake (3 in), 03 Brake |
| Axle Type | Plain |
| Axle Dia. | 3/8 in |
| Length | 2 3/8 in |
| Weight | 0.1 LB |
| Used in Series | 01 Brake (3 in), 03 Brake |
| Axle Type | Plain |
| Axle Dia. | 3/8 in |
| Length | 2 3/8 in |
| Weight | 0.1 LB |