- Plain Axle
- 7/16"Axel Diameter
- J2 Length
- Used in Series 01/02 Brake (4")
| Used in Series | 01/02 Brake (4 in) |
| Length | 2 13/16 in |
| Axle Type | Plain |
| Axle Dia. | 7/16 in |
| Weight | 0.1 LB |
| Used in Series | 01/02 Brake (4 in) |
| Length | 2 13/16 in |
| Axle Type | Plain |
| Axle Dia. | 7/16 in |
| Weight | 0.1 LB |