- Plain Axle
- 1/2"Axel Diameter
- J2 Length
- Used in Series 1 Medium H.D., 3 (2" Wide)
| Length | 3 3/8 in |
| Axle Dia. | 1/2 in |
| Axle Type | Plain |
| Used in Series | 1 Medium H.D., 3 (2 in Wide) |
| Weight | 0.656 LB |
| Length | 3 3/8 in |
| Axle Dia. | 1/2 in |
| Axle Type | Plain |
| Used in Series | 1 Medium H.D., 3 (2 in Wide) |
| Weight | 0.656 LB |