- Plain (w/Castle Nut) Axle
- 3/4"Axel Diameter
- J2 Length
- Used in Series 10, 11 (3" Wide)
| Length | 4 3/4 in |
| Axle Type | Plain (w/Castle Nut) |
| Used in Series | 10, 11 (3 in Wide) |
| Axle Dia. | 3/4 in |
| Weight | 0.1 LB |
| Length | 4 3/4 in |
| Axle Type | Plain (w/Castle Nut) |
| Used in Series | 10, 11 (3 in Wide) |
| Axle Dia. | 3/4 in |
| Weight | 0.1 LB |