- Plain Axle
- 1"Axel Diameter
- J2 Length
- Used in Series KP11 (4" Wide)
| Used in Series | KP11 (4 in Wide) |
| Length | 6 in |
| Axle Type | Plain |
| Axle Dia. | 1 in |
| Weight | 0.1 LB |
| Used in Series | KP11 (4 in Wide) |
| Length | 6 in |
| Axle Type | Plain |
| Axle Dia. | 1 in |
| Weight | 0.1 LB |