- Plain Axle
- 1 1/4"Axel Diameter
- J2 Length
- Used in Series KP12, 12 (3" Wide)
| Used in Series | KP12, 12 (3 in Wide) |
| Axle Type | Plain |
| Axle Dia. | 1 1/4 in |
| Length | 5 1/4 in |
| Weight | 0.1 LB |
| Used in Series | KP12, 12 (3 in Wide) |
| Axle Type | Plain |
| Axle Dia. | 1 1/4 in |
| Length | 5 1/4 in |
| Weight | 0.1 LB |