- Advanced Elastomer Wheel
- AE Series
- 3" Wheel Diameter
- 2" Tread Width
- 2 3/16" Hub Length
features
- Composition Custom compound urethane elastomer.
- Hardness: 65 to 68 shore D
- Temperature range of -50 °F to 212 °F.
- Will not flat spot.
- Low rolling resistance
- Excellent abrasion resistance.
| Moisture Resistance | Very High |
| High Temperature Compound | N/A |
| Impact Resistance | Very High |
| Tread Width | 2 in |
| Series | AE |
| Temperature Range [Max] | 212 °F |
| Wheel Material | Advanced Elastomer |
| Wheel Bearing Type | Ball |
| Floor Protection | Very Good |
| Keyway | N/A |
| Durometer | 68D |
| Abrasion Resistance | Very High |
| Axle Dia. | 1 1/2 in |
| I.D. | 1/2 in |
| Bearing Length | 1/2 in |
| Wheel Load Capacity [Max] | 1,200 lb |
| Temperature Range [Min] | -50 °F |
| Rollability | High |
| Hub Length | 2 3/16 in |
| Noise Reduction | Good |
| Weight | 0.5 LB |

