Skip to content Skip to navigation menu
Floor Truck Lock

AFL1

Floor Truck Lock
Item #101924783
  • Floor Truck Lock
  • 5 1/2" Retracted Height
  • 8" Extended Height
  • 3 3/4 x 4 3/4 Top Plate Size
Floor Truck Lock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor Truck Lock
  • 5 1/2" Retracted Height
  • 8" Extended Height
  • 3 3/4 x 4 3/4 Top Plate Size

features

  • Construction Solid welded steel.
  • Finish: corrosion-resistant zinc.
  • Nonslip rubber pad.
  • Kick bar release lever.
Retracted Height 5 1/2 in
Top Plate Size 3 3/4 x 4 3/4
Bolt Hole Pattern 2 5/8 x 3 5/8 to 3 x 3
Weight 3.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison