- Floor Truck Lock
- 7" Retracted Height
- 11" Extended Height
- 3 3/4 x 4 3/4 Top Plate Size
features
- Construction Solid welded steel.
- Finish: corrosion-resistant zinc.
- Nonslip rubber pad.
- Kick bar release lever.
| Retracted Height | 7 in |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Top Plate Size | 3 3/4 x 4 3/4 |
| Weight | 0.648 LB |

